Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, Strt
Mfr # 9002-0808
Zoro # G3033278
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9002-0808
- Zoro # G3033278
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.8 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, 86.6mm Pitch dia., Steel (W-34S-MPB)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- TRITAN Radial, Ball Brg, Snap Ring, Bore 1" (7616DLG)
- GATES Hi-Power II Belts, B51 (B51)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9044-0606)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9008-1616)
- ADAPTALL Hose Adapter, 8 mm, Metric, 1/8", NPT (9235-08x1.0-02)
- TOMPKINS Hydraulic Fitting-International08MBSPP HEX HEAD PLUG (3408-08)
- Adaptall Hydraulic Hose Adapters & Plugs