Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MBSPP-MJIC, 1/2-14, 1-1/16-12, El
Mfr # 9059-1208
Zoro # G7016493
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
- Fitting Connection Type NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9059-1208
- Zoro # G7016493
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 1-1/16"-12 |
Length (In.) | 1.6 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.6 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-100-11)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 90VDC (2M169A)
- WOLVERINE Hydraulic, 4-Way, 3 or 4-Position Valve (MB21GB5C1)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10 (6820)
- ADAPTALL Hose Adapter, 1/4", NPT, 1/4", BSPP (9037-0404)
- ADAPTALL Hose Adapter, 3/4", JIC, 1/2", BSPT (9011-12-08)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/8", NPT (9235-1202)
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- ADAPTALL Hose Adapter, 3/8", BSPP (9028-06)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Male Jic X 3/8" Female Jic Swivel, 90 deg Elbow (6500-06-06-FG)
- Adaptall Hydraulic Hose Adapters & Plugs