Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MBSPP-MJIC, 1-1/2-11, 1-7/8-12, Strt
Mfr # 9002-2424
Zoro # G6758674
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 1 1/2 in x 1 1/2 in
- Fitting Connection Type NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9002-2424
- Zoro # G6758674
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11 |
Length (In.) | 2.6 |
Fitting Thread Size 2 | 1-7/8"-12 |
Fitting Thread Size 1 | 1-1/2"-11 |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting C Size | 1/2" |
Overall Length | 2.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2.6 in, Fitting Material Steel x Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Compressed Air Dryer, 35 cfm Max. Flow (HITN35)
- DAYTON 3ZN18 UHMW-PE Sleeve Bearing (3ZN18)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 10 # of Teeth (41BS10H X 3/4)
- GAST Vane 4Am Sp Ab876 (AB876)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- ADAPTALL Hose Adapter, 14 mm, Metric, 1/4", NPT (9235-14-04)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", BSPT (9010-0404)
- ADAPTALL Adpt, MBSPP-MJIC, 1/4-19, 7/16-20, Strt (9002-0404)
- ADAPTALL Hose Adapter, 1", BSPP (9028-16)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/8", NPT (9235-1202)
- TOMPKINS Hydraulic Fitting-International06MJ-06MBSPP DUAL PORT (3820-06-06)
- Adaptall Hydraulic Hoses & Fittings