Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MBSPP-MJIC, 1-1/2-11, 1-7/8-12, El
Mfr # 9059-2424
Zoro # G6866702
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
- Fitting Connection Type NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9059-2424
- Zoro # G6866702
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11 |
Length (In.) | 2.6 |
Fitting Thread Size 2 | 1-7/8"-12 |
Fitting Thread Size 1 | 1-1/2"-11 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Overall Length | 2.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2.6 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 5/8 in Hose I.D, 1/2 in Thread (6AFK1)
- D-A LUBRICANT CO D-A WearGuard SYN 7046 Synthetic Compressor Oil SAE 46 - 5 Gallon Pail (IP73228)
- INA Thrust Washer, Inside Dia. 1.500 In (TWA2435)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", BSPP (9000-0404)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPP (9240-0806)
- ADAPTALL Hose Adapter, 3/8", BSPP (9028-06)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.5)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- ADAPTALL Hose Adapter, 9/16", Metric, 3/8 (9037-0406)
- Adaptall Hydraulic Hoses & Fittings