Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 9/16-18, Strt
Mfr # 9068-0616
Zoro # G3033226
original price:
$8.55
6% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 16 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9068-0616
- Zoro # G3033226
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 16 mm |
Thread Size | 9/16"-18 |
Fitting Thread Size 1 | M16X1.5 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.43 |
Hose Fitting B Size | 16 mm |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.43 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 9/16 In.-18, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 16 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.43 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 6.0 Hp, 20.0 Gal. Steel Tank Air Compressor W/ Auto Drain Valve (20060CAD)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6024 2NS)
- PETROCHEM Food Grade Divider Oil 90, 1 Gal. (DIVIDER OIL 90-001)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 3/4" (235107)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", BSPP (9000-0606)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", BSPP (9000-0806)
- ADAPTALL Hose Adapter, 1-1/4", NPT, 1-1/4", BSPP (9037-2020)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9044-0404)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/8", NPT (9235-1202)
- EATON AEROQUIP Adpt, FJIC, 1/2-20, Cap (210292-5S)
- Adaptall Hydraulic Hoses & Fittings