Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 9/16-18, Strt
Mfr # 9068-0614
Zoro # G3033235
original price:
$12.94
18% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 3/8 in x 14 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9068-0614
- Zoro # G3033235
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 14 mm |
Thread Size | 9/16"-18 |
Length (In.) | 1.43 |
Fitting Thread Size 1 | M14X1.5 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting C Size | 1/4" |
Hose Fitting B Size | 14 mm |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.43 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 9/16 In.-18, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 14 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.43 in, Fitting Material Steel x Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter MS9-LF-G-CUM (MS9-LF-G-CUM)
- SMC Vacuum Ejector, Single, 1/8 In NPT (ZM131HT-K5L-E15L)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT (UC1414FB)
- SPEEDAIRE Bracket, Mounting (4ZK12)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 2In (9002-0812)
- ADAPTALL Hose Adapter, 3/8", JIS, 3/8", JIS (9292-0606)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- ADAPTALL Adpt, MBSPP-MJIC, 3/4-14, 1-1/16-12, Strt (9002-1212)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, El (2039-6-6S)
- Adaptall Hydraulic Hose Adapters & Plugs