Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 9/16-18, Strt
Mfr # 9068-0612
Zoro # G3033241
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 12 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9068-0612
- Zoro # G3033241
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 12 mm |
Thread Size | 9/16"-18 |
Fitting Thread Size 1 | M12X1.5 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.42 |
Hose Fitting B Size | 12 mm |
Hose Fitting C Size | 1/4" |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.42 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 9/16 In.-18, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 12 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.42 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX2L1825MB, Return Line, 25 micron, Inside-Out (MF0063497)
- LINCOLN Grease Pump, 25 to 50 lb. Containers, 40:1 (4459)
- CLIMAX METAL PRODUCTS CC-050-037 Metric One-Piece Clamping Coupling Recessed Screw (CC-050-037)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (50B17F-1H)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", BSPP (9000-0806)
- ADAPTALL Hose Adapter, 5/8", BSPP (9033-10)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- ADAPTALL Hose Adapter, 3/4", BSPT, 1/2", NPT (9042-1208)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9011-06-04)
- WORLD WIDE FITTINGS Male JIC Cross (F5955X06X06X06X06)
- Adaptall Hydraulic Hoses & Fittings