Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In
Mfr # 9069-0614
Zoro # G6787864
original price:
$19.99
21% off
new price: $15.69
/ea
$15.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 14 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9069-0614
- Zoro # G6787864
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 14 mm |
Thread Size | 9/16"-18 |
Length (In.) | 1.22 |
Fitting Thread Size 1 | M14X1.5 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 14 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 9/16 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 14 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/4" MP x 1/2" MP - 4060 psi (XCP4-08,12MP-08MP,24 IN OAL)
- VIBCO Pneumatic Vibrator, 3200 vpm (44-3)
- PARKER 2In Bunan Rod Seal Kit Hydraulic Cylinder Parts And Accessory (RK2AHL0201)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030G10B, Pressure Line, 10 micron, Outside-In (MF0060059)
- ADAPTALL Hose Adapter, 26 mm, Metric, 1/2", NPT (9235-26-08)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0818)
- ADAPTALL Hose Adapter, 1/2", BSPP (9030-08)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9035-0604)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPP (9240-0808)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- Adaptall Hydraulic Hoses & Fittings