Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 7/8-14, El, 1.6In
Mfr # 9069-1020
Zoro # G6457753
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 20 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9069-1020
- Zoro # G6457753
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 20 mm |
Thread Size | 7/8"-14 |
Length (In.) | 1.6 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | M20X1.5 |
Hose Fitting A Size | 5/8 in |
Hose Fitting C Size | 3/4" |
Hose Fitting B Size | 20 mm |
Overall Length | 1.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 20 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.6 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 560-8MPT-20 Panther Synchronous Belt (560-8MPT-20)
- DEVILBISS AUTOMOTIVE REFINISHING 40-1928 TUNEUP KIT 3000 (DV900263)
- DIXON Worm Gear Clamp HS, 5-4-0/64", 8-32/64" (HS128)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 106in OC, 2 Band (2/BX103)
- ADAPTALL Hose Adapter, 30 mm, Metric, 3/4", NPT (9235-30-12)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", BSPP (9000-0402)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- ADAPTALL Hose Adapter, 6 mm, Metric, 1/8", NPT (9235-06x1.0-02)
- ADAPTALL Hose Adapter, 14 mm, Metric (9029-14x1.5)
- ADAPTALL Adpt, MBSPP-MJIC, 1/4-19, 7/16-20, Strt (9002-0404)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2022-20-20S)
- Adaptall Hydraulic Hose Adapters & Plugs