Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 7/8-14, El, 1.6In
Mfr # 9069-1018
Zoro # G6759943
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 18 mm x 3/4 in
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9069-1018
- Zoro # G6759943
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 18 mm x 3/4 in |
Thread Size | 7/8"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | M18X1.5 |
Length (In.) | 1.6 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 18 mm |
Hose Fitting C Size | 3/4 in |
Overall Length | 1.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 7/8 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Female, Hose Fitting A Size 5/8 in, Hose Fitting B Size 18 mm, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type NPTF, Overall Length 1.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 12mm Bore, 125mm Stroke, 12mm Bore, 125mm Stroke (MGPM12-125Z)
- BEARINGS LTD TRITAN Deep Groove Ball Bearings Inch, Sealed, Light Duty, 1.5in Bore, 2.625in OD (R24-2RS)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (60ASA1CL)
- NTN Radial Ball Bearing, Sealed, 15.875mm Bore (6202LLB/15.875C3/L627)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- ADAPTALL Hydraulic Hose Adapter, 3/8"-19 Thread Sz (9043-06-06)
- ADAPTALL Hose Adapter, 14 mm, Metric, 1/4", NPT (9235-14-04)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/8", NPT (9235-1202)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", JIC (9021-1208)
- ADAPTALL Hydraulic Hose Adapter, 1/4"-19 Thread Sz (9043-04-04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X04)
- Adaptall Hydraulic Hose Adapters & Plugs