Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 7/16-20, Strt
Mfr # 9068-0412
Zoro # G6124447
original price:
$6.29
7% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size M12X1.5 x 12 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9068-0412
- Zoro # G6124447
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | M12X1.5 x 12 mm |
Thread Size | 7/16"-20 |
Fitting Thread Size 2 | 7/16"-20 |
Fitting Thread Size 1 | M12X1.5 |
Length (In.) | 1.22 |
Hose Fitting A Size | M12X1.5 |
Hose Fitting B Size | 12 mm |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 7/16 In.-20, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size M12X1.5, Hose Fitting B Size 12 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 3/4", NPT (C38451-811)
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Shielded (6001ZEC3)
- WORLD WIDE FITTINGS JIC Tube Nut Stainless Steel (318X08SS)
- ATLANTIC BLOWERS External Silencer 1.5” (AB-40002)
- ADAPTALL Hose Adapter, 14 mm, Metric, 1/4", NPT (9235-14-04)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPP (9240-0806)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", JIC (9021-1212)
- ADAPTALL Hydraulic Hose Adapter, 1/4"-19 Thread Sz (9043-04-04)
- TOMPKINS Hydraulic Fitting-Steel06MJ-05MJ (2403-06-05)
- Adaptall Hydraulic Hose Adapters & Plugs