Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 7/16-20, Strt
Mfr # 9068-0410
Zoro # G9075315
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size M10X1.0 x 10 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9068-0410
- Zoro # G9075315
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | M10X1.0 x 10 mm |
Thread Size | 7/16"-20 |
Fitting Thread Size 1 | M10X1.0 |
Length (In.) | 1.22 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | M10X1.0 |
Hose Fitting B Size | 10 mm |
Overall Length | 1.22 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 7/16 In.-20, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size M10X1.0, Hose Fitting B Size 10 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.22 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLAIR Air Compressor, 2 HP, 115V, 125 psi (VT20TB)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6301ZZC3/L627)
- ZORO SELECT Hose Clamp, 4 to 6 In, SAE 88, SS, PK10 (6388)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Cross Manifold Fitting (FBX44)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPP (9058-0806)
- ADAPTALL Hose Adapter, 1/4", NPT, 1/4", BSPP (9037-0404)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0614)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9042-0606)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X05SS)
- Adaptall Hydraulic Hoses & Fittings