Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 7/16-20, El, 1.09In
Mfr # 9069-0414
Zoro # G6702306
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 14 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9069-0414
- Zoro # G6702306
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 14 mm |
Thread Size | 7/16"-20 |
Length (In.) | 1.09 |
Fitting Thread Size 1 | M14X1.5 |
Fitting Thread Size 2 | 7/16"-20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 14 mm |
Overall Length | 1.09 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 7/16 In.-20, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 14 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.09 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- 80/20 Linear Bearing, 3.125 In W, 1.875 In L (6764)
- LEGACY Flexzilla 3/8"x75ft Retractable Air Hose (LEGL8306FZ)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK50 (UL2109)
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- ADAPTALL Hose Adapter, 1/4", NPT, 14 mm (9325-04x14x1.5)
- ADAPTALL Hose Adapter, 1/2", BSPP (9030-08)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9035-0604)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", JIC (9021-1208)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X16X16LN)
- Adaptall Hydraulic Hose Adapters & Plugs