Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 3/4-16, Strt
Mfr # 9068-0818
Zoro # G3033217
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 18 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9068-0818
- Zoro # G3033217
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 18 mm |
Thread Size | 3/4"-16 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | M18X1.5 |
Length (In.) | 1.6 |
Hose Fitting B Size | 18 mm |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-16, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 18 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 1.6 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 180J8 (180J8)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Alum (SP-18-A)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B86 OH)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, El, 1.09In (9069-0414)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, El (9059-0606)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", JIC (9021-1212)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0816)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 3/4-14, Str (2081-24-12S)
- Adaptall Hydraulic Hose Adapters & Plugs