Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 1-5/8-12, El
Mfr # 2069-2042
Zoro # G6791294
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 42 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 2069-2042
- Zoro # G6791294
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 42 mm |
Thread Size | 1-5/8"-12 |
Fitting Thread Size 2 | 1-5/8"-12 |
Length (In.) | 2.6 |
Fitting Thread Size 1 | M42 x 2.0 |
Hose Fitting B Size | 42 mm |
Hose Fitting A Size | 1 1/4 in |
Overall Length | 2.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-5/8 In.-12, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 42 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 2.6 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 2-15/16" Bore (UCFL215-47)
- BESTORQ 3M Timing Belts (384-3M-15)
- ALEMITE Grease Fitting Thread Forming, 1/4"-28 (A3038)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X04)
- ADAPTALL Hose Adapter, 1-1/4", BSPP, 1-1/4", NPT (9035-2020)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9042-0404)
- ADAPTALL Hose Adapter, 3/8", BSPP (9033-06)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0614)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0816)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPT (9011-08-06)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X06X08)
- Adaptall Hydraulic Hose Adapters & Plugs