Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MaleMetric-MJIC, 1-5/16-12, El, 2.3In
Mfr # 9069-1633
Zoro # G6768334
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 33 mm
- Fitting Connection Type Metric x JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9069-1633
- Zoro # G6768334
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 33 mm |
Thread Size | 1-5/16"-12 |
Fitting Thread Size 2 | 1-5/16"-12 |
Length (In.) | 2.3 |
Fitting Thread Size 1 | M33X2.0 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 33 mm |
Overall Length | 2.3 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-5/16 In.-12, Fitting Shape 90 Degrees Elbow, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 33 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type JIC, Overall Length 2.3 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ3, 3 micron, Outside-In (MF0594576)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H28012-50)
- CAMOZZI BSPp Male, G1/4 X 3/8 (2511 1/4-3/8)
- SKF SKF 29330E, Spher Roller Thrust Bearings (29330E)
- ADAPTALL Adpt, MaleMetric-MJIC, 1-1/16-12, El, 1.9In (9069-1222)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/2", NPT (9235-18-08)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- ADAPTALL Hose Adapter, 5/8", BSPP (9030-10)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X12X12MH)
- Adaptall Hydraulic Hoses & Fittings