Shop All Hydraulic Hose Fittings
Adaptall
Adapter, Elbow, 3/4 in., Male BSPT/Male JIC
Mfr # 9063-12-12
Zoro # G6411666
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type NPTF x NPTF
- Fitting Size 3/4 in x 3/4 in
- Finish Zinc, Trivalent Chromate
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9063-12-12
- Zoro # G6411666
- Country of Origin Canada
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 2 |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Thread Size | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Overall Length | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, DIN 3901/3933, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (04018ET3E324T-W22)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P165043, Pressure Line, 5 micron, Outside-In (MF0058436)
- ENERPAC Adaptor, 38 Cone M 38 Nptf (41366)
- CALIFORNIA AIR TOOLS Ultra Quiet & Oil-Free Continuous Run Air Compressor 2.0 Hp, 20.0 Gal. Steel Tank Air Compressor (CAT-20020CR)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- ADAPTALL Adapter, Elbow, 1/2 in., Male BSPT/Male JIC (9063-08-08)
- ADAPTALL Adapter, 1/2 in., Male BSPT/Male JIC (9011-08-08)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- ADAPTALL Adapter, Elbow, 1/4 in., Male BSPT/Male JIC (9063-04-04)
- ADAPTALL Adapter, 3/8 in., Male BSPT/Male JIC (9011-06-06)
- BRENNAN INDUSTRIES 12MFS-12MAORB-12MFS Tee Forged (FS6804-12-12-12-NWO-FG)
- Adaptall Hydraulic Hoses & Fittings