Shop All Hydraulic Hose Fittings
Adaptall
Adapter, Elbow, 1/4 in., Male BSPT/Male JIC
Mfr # 9063-04-04
Zoro # G1864241
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type NPTF x NPTF
- Fitting Size 1/4 in x 1/4 in
- Finish Zinc, Trivalent Chromate
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9063-04-04
- Zoro # G1864241
- Country of Origin Canada
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 1.4 |
Fitting Thread Size 1 | 7/16"-20 |
Fitting Thread Size 2 | 1/4"-19 |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4"-19, 7/16"-20 |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-19, 7/16 In.-20, Fitting Shape 90 Degrees Elbow, Rigid, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.4 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, DIN 3901/3930, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Water Separator (19-0070)
- BESTORQ BX66 Cogged Belt, 69 in Outside Length, 21/32 in Top Width, 1 Ribs (BX66)
- GATES PowerGrip GT2 and Poly Chain GT2 - 5M Sprockets, P30-5MGT-15-MPB (P30-5MGT-15-MPB)
- COXREELS Stacking Bracket - 1125 series 24in Drum (7480-24)
- ADAPTALL Adapter, 3/8 in., Male BSPT/Male JIC (9011-06-06)
- ADAPTALL Adapter, 1/2 in., Male BSPT/Male JIC (9011-08-08)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- ADAPTALL Adapter, Elbow, 1/2 in., Male BSPT/Male JIC (9063-08-08)
- PARKER Fitting, Male NPT Swivel, Straight, 1/2 (11343-8-8)
- KURT Crimp Fitting, Straight, 3/8" ID, NPT (MPX-06-06)
- Adaptall Hydraulic Hoses & Fittings