Shop All Hydraulic Hose Fittings
Adaptall
Adapter, Elbow, 1/2 in., Male BSPT/Male JIC
Mfr # 9063-08-08
Zoro # G8546754
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Connection Type NPTF x NPTF
- Fitting Size 1/2 in x 1/2 in
- Finish Zinc, Trivalent Chromate
- Fitting Material Carbon Steel x Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9063-08-08
- Zoro # G8546754
- Country of Origin Canada
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 1.8 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 3/4"-16 |
Hose Fitting A Size | 1/2 in |
Thread Size | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, DIN 3901/3932, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, LS13ZZ (LS-13-ZZ)
- BRENNAN INDUSTRIES ORB PLUG KIT WITH BOX (KT1002-ORB)
- BANDO Mxl Timing Belt, 94Mxl4.8G (94MXL4.8G)
- HYDROWASH Washdown Motor, 2 HP, TEFC, Base Mount (1311017161)
- ADAPTALL Adapter, 3/8 in., Male BSPT/Male JIC (9011-06-06)
- ADAPTALL Adapter, 1/2 in., Male BSPT/Male JIC (9011-08-08)
- ADAPTALL Adapter, Elbow, 1/4 in., Male BSPT/Male JIC (9063-04-04)
- ADAPTALL Adapter, Elbow, 3/8 in., Male BSPT/Male JIC (9063-06-06)
- ADAPTALL Adapter, 1/4 in., Male BSPT/Male JIC (9011-04-04)
- BRENNAN INDUSTRIES 04MJ-02MJ Straight, 3PK (2403-04-02)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ-10FJX TEE (6600-10-10-10)
- Adaptall Hydraulic Hoses & Fittings