Shop All Automotive Specialized Tools
Adanac
Adanac R100PEBS 1 in. x 50 ft. Flex Tubing
Mfr # 3194479
Zoro # G203979087
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adanac
- MFR # 3194479
- Zoro # G203979087
- UPC # 611418100116
- Country of Origin China
- Category Automotive Specialized Tools
Description
Features
- For wire management
- Corrugated plastic tubing with slit
- Protects and organizes wire and cables
- Easily slips over bundles of wires
- Cuts with scissors
- Bulk reel
- 1" x 50'
- Color: Black
- Dimension: 12" H x 12" W x 12" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Convex Glass, Replc Kit, Lh, 2020 Xg (716105)
- MOTORCRAFT 5W30 Engine Oil (XO5W30QFA)
- WOLO Electro-Mechanical Industrial Horn, 36V, L (370LJ-36L2)
- BALDWIN FILTERS Fuel Filter, 5-15/32 x 2-5/16 x 5-15/32In (BF1049)
- CTA MANUFACTURING OIL FILTER BAND WR 4-1/16" TO 4-5/8" (CTA2565)
- OTC Weather Pack Tool (7738)
- SCHLEY PRODUCTS Schley Products SLY-61600 Universal Fan Clutch Wrench (SLY-61600)
- MAYHEW TRIM TOOL LG V-NOTCH PRO (MY13271)
- S&G TOOL AID INLINE IGNITION SPARK CHECKER (SG23900)
- DENT FIX EQUIPMENT HVY DUTY BEAR CLAW 10-FINGER (DF512)
- LISLE Spark Tester (19380)
- Adanac Service & Shop Tools