Shop All Exit Device Trims
Adams Rite
Von Duprin Von Duprin Trims
Mfr # 3900-36-US32D
Zoro # G210047779
product price: $1,309.99
/ea
Free Shipping & Returns
$1,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-Handed
- Application Concealed Vertical Rod Exit Devices
- Color Satin Stainless Steel
- For Use With 3000 Series Exit Devices
- For Door Thickness 1-3/4 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3900-36-US32D
- Zoro # G210047779
- UPC # 197163221462
- Country of Origin Mexico
- Category Exit Device Trims
Details
Door Handing | Non-Handed |
Application | Concealed Vertical Rod Exit Devices |
Color | Satin Stainless Steel |
For Use With | 3000 Series Exit Devices |
For Door Thickness | 1-3/4 In. |
Exit Device Type | Concealed Vertical Rod |
Fire Rated | Yes |
Finish | Satin Stainless Steel |
Includes | Concealed Vertical Rod Exit Devices |
Description
Wood Door CVR Exit Device, Fire Rated, 36 in., Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 1-1/4" Steel Torsion Springs 1 12PK (18622)
- PEMKO 315DN38 38" Door Bottom Sweep with 7/16" Neoprene Dark Bronze (315DN38)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11236027 (00011236027)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-R-626-KDC)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- ADAMS RITE Indicators (4089-00-119)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- Adams Rite Exit Device Trims