Shop All Exit Devices
Adams Rite
Surface Exit Device, 36", US19
Mfr # 8803-36
Zoro # G3221028
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Anodized
- Overall Length 36 in
- Type Mechanical Exit Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adams Rite
- MFR # 8803-36
- Zoro # G3221028
- Country of Origin China
- Category Exit Devices
Dimensions
Overall Length | 36 in |
Details
Item | Mechanical Exit Bar |
Color | Black Anodized |
Type | Mechanical Exit Bar |
Description
Surface Exit Device, 36", US19
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Unlacquered Brass Strikes Unlacquered Brass (6039.031.R178)
- STRYBUC Additional Snap-In Tilt Latch (900-19496WA)
- LAMP 1 7/32 in W x 45/64 in H Stainless steel Torque Hinge (HG-TB45R)
- KASON Hydraulic Door Closer, 1-1/8" Offset (11092000008)
- ADAMS RITE Narrow Mortise Exit Device, 1-1/8" BS, Black Flat FP, 36", US19, LHR (8430-38336)
- ADAMS RITE Elec Narrow Surface Exit Device, Elec Latch Retraction, 42", US28 (8801EL-42-24)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Grade 1 (8801-36)
- ADAMS RITE Adams Rite 8600 Series Grade 1 Concealed Vertical Rod Exit Device, Exit Only, 36" x 96", (ADR-8611-36)
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- ADAMS RITE ADAMSRITE: ADAMS RITE ADAMS RITE 8802EL-36-24 ELECTRIC LATCH RETRACTION RIM EXIT DEVICE 24VDC (ADR-8802EL-36-24)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- Adams Rite Door Exit Devices