Shop All Electromagnetic & Electromechanical Locks
Adams Rite
Standard Duty Deadlatch, 1-1/8" BS, Elec Mortise Deadlatch
Mfr # 4300-30-2RP
Zoro # G3219427
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deadlatch Lock
- Input Voltage 12/16/24V DC
- Application Door
- Includes 4300 Electrified Deadlatch, 2 x Flat Faceplates, 2 x Radius Faceplates
- Material Steel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4300-30-2RP
- Zoro # G3219427
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | 4300 Electrified Deadlatch |
Type | Deadlatch Lock |
Input Voltage | 12/16/24V DC |
Application | Door |
Includes | 4300 Electrified Deadlatch, 2 x Flat Faceplates, 2 x Radius Faceplates |
Material | Steel, Stainless Steel |
Description
Standard Duty Deadlatch, 1-1/8" BS, Elec Mortise Deadlatch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Quick Assemble Modern Style, Grey Nordic 21 x 30 in. Wall Kitchen Cabinet (21 in. W x 12 D x 30 in. H) (SA-WU2130-GN)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (32721X1-SL)
- INVID TECH Window Opening Control Device, 1-3/4 in L (1779FM-004R.006)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-313)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-628)
- ADAMS RITE 4300 Steel Hawk eLATCH 31/32, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-20-101-628)
- ADAMS RITE Elec Deadlatch, 1-1/2" BS, Flat Mortise Mount Stk, US28 (4300-40-201-628)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- ADAMS RITE 4300 Steel Hawk eLATCH 1-1/8, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-30-101-313)
- SECURITRON Flex Mount Bracket Kit, Swinging Gate (FMK-SW)
- Adams Rite Electromagnetic Locking Systems