Shop All Electromagnetic & Electromechanical Locks
Adams Rite
Schlage Electronics Schlage Electronics AD and CO Series Parts
Mfr # 4026-00-01-130
Zoro # G210047755
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Ritecoat Paint
- For Use With Adams Rite Cylinders
- Includes Flush Locksets
- Application Flush Locksets
- Color Satin Aluminum Ritecoat Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4026-00-01-130
- Zoro # G210047755
- UPC # 197163221493
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Aluminum Ritecoat Paint |
For Use With | Adams Rite Cylinders |
Includes | Flush Locksets |
Application | Flush Locksets |
Color | Satin Aluminum Ritecoat Paint |
Description
Cylinder Pull, Wood Applications, Schlage C Keyway, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center, 10PK (P2144-MB-10B)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- SCHLAGE COMMERCIAL Keys 35009C145 (35009C145)
- ADAMS RITE 4300 Steel HAWK eLATCH 1-1/8, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-30-101-628)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 16VAC, For DeadLatches or Cylindrical Locksets wi (ADR-7100-440-313-00)
- ADAMS RITE Elec Deadlatch, 1-1/8" BS, Flat Mortise Mount Stk, US28 (4300-30-201-628)
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Surface Mount Stk, US28 (4300-20-101-628)
- ADAMS RITE Adams Rite 7400 Series Electric Strike, 12, 16, 24 VAC/DC, For DeadLatches or Cylindrical (ADR-7440-630)
- ADAMS RITE 4300 Steel Hawk eLATCH 1-1/8, 12, 16, 24VAC/DC 16V Requires VA7400-16VDC 4304 Surface Strik (ADR-4300-30-101-313)
- BEA Single Loop Detector, 12-24VAC/DC (10MATRIXIIS1224)
- Adams Rite Electromagnetic Locking Systems