Shop All Exit Devices
Adams Rite
Rim Starwheel Bolt, Exit Device, Grade 1
Mfr # 8801-36
Zoro # G3369554
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 8800
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width Minimum 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 8801-36
- Zoro # G3369554
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | Minimum 2 in |
Details
Series | 8800 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin |
Fire Rated | No |
Item | Rim Starwheel Bolt |
Type | Rim, Aluminum Entrances |
ADA Compliant | ADA Compliant |
Grade | 1 |
Performance | Heavy Duty |
Standards | ANSI/BHMA 156.3, UL Life Safety |
Lockdown Type | Hex Dogging |
Description
Rim Starwheel Bolt, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Satin Finish, Door Width 36 in, Series 8800, Door Height -, Fits Stile Width Minimum 2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI/BHMA 156.3, UL Life Safety, Type Rim, Aluminum Entrances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Master Keyed, 4TYH5 Key, For Material Thickness 15/16 in (C8803-MKKD-3)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BBNRPUS3-3)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in (G-011)
- SCHLAGE SFIC Cylinders, Satin Chrome, Keyway Type L, 7 Pins (80-033 LB 626)
- ADAMS RITE Adams Rite 8400 Series Grade 1 Mortise Exit Device, Exit Only, 36", Duronodic Dark Bronze (ADR-8420-37236)
- ADAMS RITE Rim Exit Devices (P8802-36)
- ADAMS RITE Elec Pushbar Exit Device, Active Dummy, Monitored, 42", US10B (8099-M1-3242)
- ADAMS RITE Adams Rite 8600 Series Grade 1 Concealed Vertical Rod Exit Device, Exit Only, 36" x 96", (ADR-8600-36-US32D)
- ADAMS RITE CVR Exit Device, 36" x 96", US10B (8622-36)
- ADAMS RITE Rim Exit Device Narrow Glass, Aluminum (8802-36)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- Adams Rite Door Exit Devices