Shop All Emergency Exit Door Alarms
Adams Rite
Rim Device Narrow, 24VDCElectrn, SatinAlum
Mfr # 8801EL-36-24
Zoro # G0553738
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum
- Door Handing Non-Handed
- For Door Thickness 1-3/4 in
- Standards ANSI A156.3 Grade 1
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 8801EL-36-24
- Zoro # G0553738
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Rim Device Narrow |
Finish | Satin Aluminum |
Door Handing | Non-Handed |
For Door Thickness | 1-3/4 in |
Standards | ANSI A156.3 Grade 1 |
Grade | 1 |
Series | 8000 |
ADA Compliant | ADA Compliant |
Description
Rim Device Narrow, Finish Satin Aluminum, Door Handing Non-Handed, For Door Thickness 1-3/4 in, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOSS Earbud On-Ear White (183715)
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- ILC Replacement For LEICA GEB212 BATTERY (GEB212 BATTERY:)
- STEINER OPTICS General Binocular, 15X Magnification, Bak-4 Roof Prism, 241 ft Field of View (2018)
- ADAMS RITE Rim Device Narrow, 12VDCElectrn, SatinAlum (8801EL-36-12)
- SCHLAGE ELECTRONICS Electric Bolt Lock Fail Safe (PB405)
- STI Enclosures and Covers (STI-6400-R)
- STI Enclosures and Covers (STI-6402)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Exit Alarm, Gray (EAX-500 MC65 GRAY)
- SECURITRON Electric Power Transfer Wire, 10 Wires, 5A (CEPT-10)
- VON DUPRIN Electric Power Transfer for exit devices (EPT10 CON SP28)
- Adams Rite Security Alarms and Warnings