Shop All Emergency Exit Door Alarms
Adams Rite
Rim Device Narrow, 24VDCElectrn, DarkBronz
Mfr # 8802EL-36-24
Zoro # G0553710
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Door Handing Non-Handed
- Standards ANSI A156.3 Grade 1
- For Door Thickness 1-3/4 in
- ADA Compliant ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 8802EL-36-24
- Zoro # G0553710
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Rim Device Narrow |
Finish | Dark Bronze |
Door Handing | Non-Handed |
Standards | ANSI A156.3 Grade 1 |
For Door Thickness | 1-3/4 in |
ADA Compliant | ADA Compliant |
Grade | 1 |
Series | 8000 |
Description
Rim Device Narrow, Finish Dark Bronze, Door Handing Non-Handed, For Door Thickness 1-3/4 in, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Rotary Volume Control, 80W (IMP80D)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- ILC Replacement for Pelican M6 2330 LED Flashlight Battery, 2PK (M6 2330 LED FLASHLIGHT BATTERY PELICAN)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- ADAMS RITE Rim Device Narrow, 24VDCElectrn, SatinAlum (8801EL-36-24)
- ADAMS RITE Rim Device Narrow, 12VDCElectrn, SatinAlum (8801EL-36-12)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 105dB, Red (3JYW2)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500W BLACK)
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- BEST Mortise Cylinder, 258 Cam, Brass (1E74-C258RP3626)
- VON DUPRIN Lacquer Sprayed Aluminum Alarm 22ALK28 (22ALK28)
- Adams Rite Emergency Exit Door Alarms