Shop All Emergency Exit Door Alarms
Adams Rite
Rim Device Narrow, 12VDCElectrn, SatinAlum
Mfr # 8801EL-36-12
Zoro # G0553747
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum
- Door Handing Non-Handed
- Standards ANSI A156.3 Grade 1
- For Door Thickness 1-3/4 in
- Series 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 8801EL-36-12
- Zoro # G0553747
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Rim Device Narrow |
Finish | Satin Aluminum |
Door Handing | Non-Handed |
Standards | ANSI A156.3 Grade 1 |
For Door Thickness | 1-3/4 in |
Series | 8000 |
ADA Compliant | ADA Compliant |
Grade | 1 |
Description
Rim Device Narrow, Finish Satin Aluminum, Door Handing Non-Handed, For Door Thickness 1-3/4 in, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Black (I 2590)
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery Tabs Utility Telematics (ER14250/T)
- ILC Replacement for Kodak Ektagraphic III A replacement light bulb lamp (EKTAGRAPHIC III A KODAK)
- ILC Replacement for Nikon D800 (D800 NIKON)
- ADAMS RITE Rim Device Narrow, 24VDCElectrn, SatinAlum (8801EL-36-24)
- SECURITY DOOR Emergency Glss Break Station, Sngl Bng Bx (491)
- DETEX Surface Mount Battery Alarm (EAX500)
- SCHLAGE Electric Cylindrical Lockset (ND80BDEU RHO 626)
- DETEX Surface Mount Heavy Duty Form C Magnetic Switch (MS2049S)
- SECURITRON Electric Power Transfer Wire, 10 Wires, 5A (CEPT-10)
- STI Enclosures and Covers (STI-6400-R)
- Adams Rite Security Alarms and Warnings