Shop All Exit Device Trims
Adams Rite
Flat Euro Lever Trim w/out Return, For 2-1/4 In. to 2-1/2 In. Thick Door, RH or RHR, Dark Brnz Paint
Mfr # 4568-602-121
Zoro # G009954004
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5 in
- Material Varies
- For Use With 4568, 4569 Eurostyle Deadlatch Handle
- Door Handing RH
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4568-602-121
- Zoro # G009954004
- UPC # 197163164103
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 4.5 in |
Length | 5 in |
Details
Item | Aluminum Door Trim |
Material | Varies |
For Use With | 4568, 4569 Eurostyle Deadlatch Handle |
Door Handing | RH |
Finish | Dark Bronze Ritecoat Paint |
Required Door Thickness | 2-1/4 in to 2-1/2 in |
Description
Flat Euro Lever Trim without Return, For 2-1/4 In. to 2-1/2 In. Thick Door, RH or RHR, Dark Bronze Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket for 2" Tube (ZCLN-SG-V-2)
- KEYLESS FACTORY KeylessFactory: 2005-2007 Toyota Avalon / 4-Button Smart Key / PN: 89904-07030 / HYQ14AAF (RSK-TOY-AAF4)
- VON DUPRIN Anodized Aluminum Plate 05058928 (050589628)
- ILCO Ilco: Key Blanks, 1668 FITS RICHELIEU CAM LOCKS (ILCO-1668)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Entry Escutcheon Lever Trim for Panic Exit Device (ED-EL500-US26D)
- Adams Rite Exit Device Trims