Shop All Exit Device Trims
Adams Rite
Flat Euro Lever Trim w/out Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Dark Brnz Paint
Mfr # 4568-502-121
Zoro # G509953965
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Ritecoat Paint
- Door Handing LH
- Required Door Thickness 2-1/4 in to 2-1/2 in
- Length 5 in
- Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4568-502-121
- Zoro # G509953965
- UPC # 197163164127
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 5 in |
Width | 4.5 in |
Details
Item | Aluminum Door Trim |
Finish | Dark Bronze Ritecoat Paint |
Door Handing | LH |
Required Door Thickness | 2-1/4 in to 2-1/2 in |
Material | Varies |
For Use With | 4568, 4569 Eurostyle Deadlatch Handle |
Description
Flat Euro Lever Trim without Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Dark Bronze Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 007, PK100 (ZUSAH70007)
- ZORO SELECT X-Profile Buna-N O-Ring, 2.5 mm Wide 15 mm ID, PK10 (ZUSAQH2.5X15)
- PRIME-LINE 3 in. x 7 in. Steel Bronze-Painted Latch Shield for Out-Swinging Doors (U 9501)
- X1 TOOLS R-226 Square O-Ring ID: 2, CS 1/8, OD 2 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R226x1)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- TRANS ATLANTIC CO. Lever Exit Device Trim with Entry function in Oil-rubbed bronze Finish (ED-LHL500-US10B)
- Adams Rite Exit Device Trims