Shop All Exit Device Trims
Adams Rite
Flat Euro Lever Trim without Return, For 2-1/4 In. to 2-1/2 In. Thick Door, RH or RHR Paint
Mfr # 4568-602-130
Zoro # G209954002
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing RH
- Finish Satin Aluminum Ritecoat Paint
- Material Varies
- Length 5 in
- Required Door Thickness 2-1/4 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4568-602-130
- Zoro # G209954002
- UPC # 197163164097
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 5 in |
Width | 4.5 in |
Details
Item | Aluminum Door Trim |
Door Handing | RH |
Finish | Satin Aluminum Ritecoat Paint |
Material | Varies |
Required Door Thickness | 2-1/4 in to 2-1/2 in |
For Use With | 4568, 4569 Eurostyle Deadlatch Handle |
Description
Flat Euro Lever Trim without Return, For 2-1/4 In. to 2-1/2 In. Thick Door, RH or RHR, Satin Aluminum Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper Black 1-1/4" (FDB125U19)
- ALLIED INTERNATIONAL 1 7/8 Inch Dial Combination Padlock (156349)
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- KWIKSET Hfl Sqf 26 971 (99710-037)
- Adams Rite Door Exit Devices