Shop All Exit Device Trims
Adams Rite
Flat Euro Lever Trim without Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR Paint
Mfr # 4568-502-130
Zoro # G909954012
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Varies
- Door Handing LH
- Length 5 in
- Finish Satin Aluminum Ritecoat Paint
- Required Door Thickness 2-1/4 in to 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4568-502-130
- Zoro # G909954012
- UPC # 197163164110
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 5 in |
Width | 4.5 in |
Details
Item | Aluminum Door Trim |
Material | Varies |
Door Handing | LH |
Finish | Satin Aluminum Ritecoat Paint |
Required Door Thickness | 2-1/4 in to 2-1/2 in |
For Use With | 4568, 4569 Eurostyle Deadlatch Handle |
Description
Flat Euro Lever Trim without Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Satin Aluminum Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 29/32 in W (6840KA10G201)
- EKENA MILLWORK 1 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X2X96SWPV)
- GRUNDFOS 96511844 Cr, Cri, Crn 10/15/20 (96511844)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx127mm (305920D)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- DORMA Escutcheon R Lever Trim, Clutch Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, (YR08C-RHR-613)
- Adams Rite Exit Device Trims