Shop All Exit Device Trims
Adams Rite
Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint
Mfr # 4569-601-119
Zoro # G709953963
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Varies
- Door Handing RH
- Finish Satin Black Ritecoat Paint
- Width 4.5 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 4569-601-119
- Zoro # G709953963
- UPC # 197163164073
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 4.5 in |
Length | 5 in |
Details
Item | Aluminum Door Trim |
Material | Varies |
Door Handing | RH |
Finish | Satin Black Ritecoat Paint |
For Use With | 4568, 4569 Eurostyle Deadlatch Handle |
Required Door Thickness | 1-3/4 in to 2 in |
Description
Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER 24 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.24)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 194.5mm ID, PK2 (ZUSAH8.4X194.5)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 7/16 in (C8060-C346A-3)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US32D (3080-03-0-33-US32D)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- Adams Rite Door Exit Devices