Shop All Exit Device Trims
Adams Rite
Exit Indicator, Dark Bronze
Mfr # 4089-00-121
Zoro # G0265885
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Indicator Message Locked/Open
- Visual Indicator Location Outside
- Location Type Commercial
- Material Brass
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adams Rite
- MFR # 4089-00-121
- Zoro # G0265885
- Country of Origin China
- Category Exit Device Trims
Details
Item | Exit Indicator |
Visual Indicator Message | Locked/Open |
Visual Indicator Location | Outside |
Location Type | Commercial |
Material | Brass |
Includes | Hardware |
Series | QDB1 |
For Door Thickness | 1-3/4 in |
Standards | ANSI/BHMA A156.5 GRADE 1 |
Finish | Dark Bronze |
Hardware | Included |
Description
Exit Indicator, QDB1 Series, Dark Bronze Finish, For Door Thickness 1 3/4 in, Grade -, Standards ANSI/BHMA A156.5 GRADE 1, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Round Flush Pull Satin Stainless Steel 2" (7501.32D)
- NATIONAL GUARD Door Threshold, Aluminum, 36 in. L, 8 in. W (8428-36)
- MSI Ansello Gray Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0180-SAM)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US32D (3080-03-0-33-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- PHI Precision Hardware Inc PHI Exit Device Trim (2003C 630)
- Adams Rite Door Exit Devices