Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080E-03-0-9U-30-US26D
Zoro # G810056270
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type 1" Mortise with MS Cam
- Application Exit Device Trim
- Door Handing Non-Handed
- Finish Satin Chrome
- For Use With 3080 Entry Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080E-03-0-9U-30-US26D
- Zoro # G810056270
- UPC # 197163196487
- Country of Origin United States
- Category Exit Device Trims
Details
Cylinder Type | 1" Mortise with MS Cam |
Application | Exit Device Trim |
Door Handing | Non-Handed |
Finish | Satin Chrome |
For Use With | 3080 Entry Trim |
Description
Electrified Entry Trim, 03 Square Lever, Without Cylinder Hole, Universal, 12VDC, Fail-Secure, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/64" T - #150 (BULK-FG-6006)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Knockout Bushing, 100PK (1212D)
- MSI Cyrus Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0135)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- KABA kaba: Exit Trim Lock with Lever, With Key Override, SFIC, RH (KABA-LRP1020B26D41)
- Adams Rite Exit Device Trims