Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080E-03-0-3U-55-US10B
Zoro # G110056208
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-Handed
- Application Exit Device Trim
- Cylinder Type 1" Mortise with MS Cam
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With 3080 Entry Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080E-03-0-3U-55-US10B
- Zoro # G110056208
- UPC # 197163196470
- Country of Origin United States
- Category Exit Device Trims
Details
Door Handing | Non-Handed |
Application | Exit Device Trim |
Cylinder Type | 1" Mortise with MS Cam |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | 3080 Entry Trim |
Description
Electrified Entry Trim, 03 Square Lever, With Cylinder Hole, Universal, 24VDC, Fail Safe, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Closet Door Roller Kit 1 Kit (N 7536)
- ZORO SELECT 3 in W x 3 1/2 in H Stainless steel Door and Butt Hinge (3HTL6)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL83)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US32D (3080-03-0-33-US32D)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- Adams Rite Door Exit Devices