Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080E-03-0-3U-35-US10B
Zoro # G810056225
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type 1" Mortise with MS Cam
- Door Handing Non-Handed
- Application Exit Device Trim
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With 3080 Entry Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adams Rite
- MFR # 3080E-03-0-3U-35-US10B
- Zoro # G810056225
- UPC # 197163196463
- Country of Origin United States
- Category Exit Device Trims
Details
Cylinder Type | 1" Mortise with MS Cam |
Door Handing | Non-Handed |
Application | Exit Device Trim |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | 3080 Entry Trim |
Description
Electrified Entry Trim, 03 Square Lever, With Cylinder Hole, Universal, 12VDC, Fail Safe, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP3)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-128SN)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Door Closer Heavy Duty Interior and Exterior (5200-MLT ALM)
- SOUTHCO-ALBANY DIV Chrome Lever Latch Non-Locking (S C2-33-11-3)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- MARKS MARKS: Lever / Rose Passage Exit Trim 26D (MRK-M195N-26D)
- Adams Rite Door Exit Devices