Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080E-03-0-3U-30-US10B
Zoro # G910056545
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Cylinder Type 1" Mortise with MS Cam
- For Use With 3080 Entry Trim
- Door Handing Non-Handed
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080E-03-0-3U-30-US10B
- Zoro # G910056545
- UPC # 197163196456
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Cylinder Type | 1" Mortise with MS Cam |
For Use With | 3080 Entry Trim |
Door Handing | Non-Handed |
Application | Exit Device Trim |
Description
Electrified Entry Trim, 03 Square Lever, With Cylinder Hole, Universal, 12VDC, Fail Secure, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (3080pri8401LH1D4916)
- NUVO IRON 36 in LONG x 3/4 in WIDE BLACK SQUARE TUBING GALVANIZED STEEL BALUSTERS, 10PK (SQPS36)
- BALDWIN ESTATE Lifetime Brass Strikes Lifetime Brass (5510.003.TSTR)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Nitrile (4CYU6)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- SARGENT Grade 1 Exit Device Trim, Passage Function, For Rim 8800 and NB8700 Series Devices, L Lever, RHR, (715-8 ETL RHRB 26)
- Adams Rite Door Exit Devices