Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080E-01-0-3U-55-US32D
Zoro # G210056436
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-Handed
- Finish Satin Stainless Steel
- For Use With 3080 Entry Trim
- Cylinder Type 1" Mortise with MS Cam
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080E-01-0-3U-55-US32D
- Zoro # G210056436
- UPC # 197163196449
- Country of Origin United States
- Category Exit Device Trims
Details
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
For Use With | 3080 Entry Trim |
Cylinder Type | 1" Mortise with MS Cam |
Application | Exit Device Trim |
Description
Electrified Entry Trim, 01 Curve Lever, With Cylinder Hole, Universal, 24VDC, Fail Safe, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Cs Series Faceplate Kit, US32D Finish (CWFP-KIT-32D)
- COMMAND ACCESS Power Transfer Hinge, Electrified, 2-Wire, Chassis, 5-Knuckle Standard Weight, 24 Volt at 4 Ampere, (CAT-ETH2WH4545-626-CH-BB79-4FT)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Honey Bronze Transitional Cabinet Knob (BP224840HBRZ)
- ZORO SELECT Compression Latch, Keyed, Blk Powder Coat (4RRC4)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- Adams Rite Door Exit Devices