Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080E-01-0-3U-55-US10B
Zoro # G210056429
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3080 Entry Trim
- Cylinder Type 1" Mortise with MS Cam
- Door Handing Non-Handed
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080E-01-0-3U-55-US10B
- Zoro # G210056429
- UPC # 197163196432
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | 3080 Entry Trim |
Cylinder Type | 1" Mortise with MS Cam |
Door Handing | Non-Handed |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Application | Exit Device Trim |
Description
Electrified Entry Trim, 01 Curve Lever, With Cylinder Hole, Universal, 24VDC, Fail Safe, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Modern Round Bright Chrome Turns Bright Chrome (6750.260)
- CODEL DOORS 36" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (3068pri1501MIRT)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X08000BL (LL1S14X08000BL)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Brass Finish (86689US4)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- Adams Rite Exit Device Trims