Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080E-01-0-3U-30-US32D
Zoro # G110056352
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3080 Entry Trim
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Cylinder Type 1" Mortise with MS Cam
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080E-01-0-3U-30-US32D
- Zoro # G110056352
- UPC # 197163013852
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | 3080 Entry Trim |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Cylinder Type | 1" Mortise with MS Cam |
Door Handing | Non-Handed |
Description
Electrified Entry Trim, 01 Curve Lever, With Cylinder Hole, Universal, 12VDC, Fail Secure, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 1-3/8"x1-3/8"x3/4" Antique Copper Church Pew Bracket (1965AC)
- ELEMENTS BY HARDWARE RESOURCES 3-3/8" Satin Nickel Small Transitional Double Prong Wall Mounted Hook (YD40-337SN)
- ZORO SELECT O-Ring, Dash 210, PTFE, 0.13 In., PK10 (1RGH5)
- KEYLESS FACTORY KeylessFactory: 2005-2018 Nissan / 3-Button Keyless Entry Remote SHELL (ORS-NIS-1066)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- VON DUPRIN Exit Trim, 230L-06 Lever, Lever Locking, SP313, LC, LHR (230L-06 SP313 LHR)
- Adams Rite Exit Device Trims