Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080-03-0-9U-US32D
Zoro # G310056398
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With 3080 Entry Trim
- Application Exit Device Trim
- Cylinder Type 1" Mortise with MS Cam
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080-03-0-9U-US32D
- Zoro # G310056398
- UPC # 197163013845
- Country of Origin United States
- Category Exit Device Trims
Details
Finish | Satin Stainless Steel |
For Use With | 3080 Entry Trim |
Application | Exit Device Trim |
Cylinder Type | 1" Mortise with MS Cam |
Door Handing | Non-Handed |
Description
Entry Trim, 03 Square Lever, Without Cylinder Hole, Universal, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 72"L x 4"W, 1/4"H, Mill Aluminum (85604)
- ALLSTAR Radio Control Transmitter, 9 Channel (639T)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Cylinder Lock (FR24X24PC-CL)
- IVES Door Pull Plate, Stainless Steel, 16"L x 4"W, 1.5" Proj. (8302-8 US32D 4X16)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- Adams Rite Door Exit Devices