Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080-03-0-9U-US10B
Zoro # G010056445
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3080 Entry Trim
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Cylinder Type 1" Mortise with MS Cam
- Application Exit Device Trim
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080-03-0-9U-US10B
- Zoro # G010056445
- UPC # 197163066124
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | 3080 Entry Trim |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Cylinder Type | 1" Mortise with MS Cam |
Application | Exit Device Trim |
Door Handing | Non-Handed |
Description
Entry Trim, 03 Square Lever, Without Cylinder Hole, Universal, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-CH)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 3" Tube (ZCLN-SG-H-3)
- SPD Welded Blade End Gas Spring (GSWB338567)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US32D (3080-03-0-33-US32D)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- Adams Rite Exit Device Trims