Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080-01-0-37-US32D
Zoro # G910056392
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- For Use With 3080 Entry Trim
- Cylinder Type 1" Mortise with MS Cam
- Door Handing Non-Handed
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080-01-0-37-US32D
- Zoro # G910056392
- UPC # 197163065080
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
For Use With | 3080 Entry Trim |
Cylinder Type | 1" Mortise with MS Cam |
Door Handing | Non-Handed |
Finish | Satin Stainless Steel |
Description
Entry Trim, 01 Curve Lever, With Cylinder Hole, Rim Exit Devices, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIA OEMNEW2008-2013 Soul Insert Key KK8 PN81996-2K000 (FKB-KIA-SOUL)
- PRIME-LINE Sash Lock, Diecast Construction, White, Used on Vertical and Horizon. (F 2588)
- DELTANA Door Knocker-Viewer Satin Nickel (DKV630U15)
- KWIKSET Privacy Lockset Vb Cove (93001-868)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- DESIGN HARDWARE Grade 1 - 42 Standard Duty, Rim, Non-Fire Rated Exit Device, AL Aluminum Painted (DH-2000R-42-AL)
- Adams Rite Exit Device Trims