Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080-01-0-36-US32D
Zoro # G010056605
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type 1" Mortise with MS Cam
- For Use With 3080 Entry Trim
- Finish Satin Stainless Steel
- Application Exit Device Trim
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080-01-0-36-US32D
- Zoro # G010056605
- UPC # 197163196401
- Country of Origin United States
- Category Exit Device Trims
Details
Cylinder Type | 1" Mortise with MS Cam |
For Use With | 3080 Entry Trim |
Finish | Satin Stainless Steel |
Application | Exit Device Trim |
Door Handing | Non-Handed |
Description
Entry Trim, 01 Curve Lever, With Cylinder Hole, CVR Exit Devices, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38871.009.0193)
- ANDOVA TILES SAMPLE Grandio 2 x 2 Beveled Glass Arabesque Tile (SAM-ANDGRA409)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 SS Extra HVY T Hinge (N342-519)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- Adams Rite Exit Device Trims