Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080-01-0-33-US10B
Zoro # G010056681
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Cylinder Type 1" Mortise with MS Cam
- For Use With 3080 Entry Trim
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080-01-0-33-US10B
- Zoro # G010056681
- UPC # 197163196388
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Cylinder Type | 1" Mortise with MS Cam |
For Use With | 3080 Entry Trim |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Door Handing | Non-Handed |
Description
Entry Trim, 01 Curve Lever, With Cylinder Hole, Mortise Exit Devices, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Rusticware 950SN 1-1/4" Cabinet Knob Satin Nickel (950SN)
- JACKSON Body Hardware Package for Model 1095 and 1095P Rim Latch Exit Devices (30851)
- OEM OEM: REF: 2013-2020 Lincoln / 5-Button Smart Key / PN: 164-R8094 / M3N5WY8609 (RSK-FRD018)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LL 26D)
- ADAMS RITE Exit Trim, Surface Device w/ Cylinder Prep, Square Lever, US32D (3080-03-0-37-US32D)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, Universal use, 32D (3080-03-0-3U-US32D)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US32D (3080-03-0-33-US32D)
- ADAMS RITE Flat Euro Lever Trim with Return, For 1-3/4 In. to 2 In. Thick Door, RH or RHR, Satin Black Paint (4569-601-119)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- VON DUPRIN Exit Device Trim (996L-NL-17-M 26D RHR)
- Adams Rite Door Exit Devices