Shop All Exit Device Trims
Adams Rite
Exit Device Trim
Mfr # 3080-01-0-31-US10B
Zoro # G710056639
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Exit Device Trim
- Door Handing Non-Handed
- For Use With 3080 Entry Trim
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Cylinder Type 1" Mortise with MS Cam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3080-01-0-31-US10B
- Zoro # G710056639
- UPC # 197163196371
- Country of Origin United States
- Category Exit Device Trims
Details
Application | Exit Device Trim |
Door Handing | Non-Handed |
For Use With | 3080 Entry Trim |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Cylinder Type | 1" Mortise with MS Cam |
Description
Entry Trim, 01 Curve Lever, With Cylinder Hole, SVR Exit Devices, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATTEC Strattec:GM 2006-2014 Ignition Uncoded Lock w/Wafers 709271 (Strattec) (STR-709271)
- SCHLAGE COMMERCIAL Tailpiece B600086 (B600086)
- MIDWEST FASTENER 5/16" x 2-1/2" x .023" WG Steel Extension Springs 6PK (18545)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/50B-KD)
- ADAMS RITE Exit Indicator, Satin Chrme (4089-00-130)
- ADAMS RITE Exit Trim, Lever Locking, 03 Lever, Less Cylinder, US10B (3080-03-0-33-US10B)
- ADAMS RITE Exit Indicator, Dark Bronze (4089-00-121)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- ADAMS RITE Exit Trim, Lever Locking, 01 Lever, Less Cylinder, US32D (3080-01-0-3U-US32D)
- ADAMS RITE Exit Trim, Universal w/ Cyl Prep, 12 VDC, Fail Safe, Round Lever, 32D (3080E-03-0-3U-35-US32D)
- CORBIN RUSSWIN Exit Device Trim (N955ET 630 LHR)
- Adams Rite Door Exit Devices