Shop All Keyless Entry Handlesets
Adams Rite
Electronic Lock, Satin Chrome, 12 Button
Mfr # 3090-01-626
Zoro # G2142262
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Electrical
- Series 3090
- Handle Type Lever
- Max. User Codes 152
- Door Thickness 1-3/4 in to 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3090-01-626
- Zoro # G2142262
- UPC # 837654422946
- Country of Origin China
- Category Keyless Entry Handlesets
Dimensions
Outside Height | 15 3/8 in |
Outside Depth | 2 in |
Outside Width | 1 3/4 in |
Description
Electronic Keyless Exit Trim Lock Narrow Stile, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Aluminum, Zinc Cast, Finish Satin Chrome, Series 3090, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Mortise Cylinder, Hand Right, Outside Height 15 3/8 in, Outside Width 1 3/4 in, Outside Depth 2 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 40,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP55346G10-10PACK 5-1/16" (128 mm) CTC Revitalize Pull Satin Nickel (BP55346G10-10PACK)
- DELTANA Rectangular Shell Pull Satin Brass 7" (SHP70U4)
- ROCKWOOD Push Plates, Aluminum Dull, 3 x12 In (70A.28)
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 48 in L, Angled Tegular, 15/16 in Grid Size, 10 PK (2767D)
- ADAMS RITE AdamsRite: eForce Keyless Entry Lever, Keypad, Satin Chrome (ADR-3090-02-626)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-01-121)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-02-121)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-02-626)
- ADAMS RITE Adams Rite keypad latch trim (3090-01-121)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- SCHLAGE Lock Interconnected Locks (S210PD JUP 613)
- Adams Rite Door Locks and Deadbolts