Shop All Keyless Entry Handlesets
Adams Rite
Electronic Lock, Dark Bronze, 12 Button
Mfr # 3090-02-121
Zoro # G1597793
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Entrance
- Electrical/Mechanical Electrical
- Series 3090
- Handle Type Lever
- Max. User Codes 152
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 3090-02-121
- Zoro # G1597793
- Country of Origin China
- Category Keyless Entry Handlesets
Dimensions
Outside Height | 15 3/8 in |
Outside Depth | 2 in |
Outside Width | 1 3/4 in |
Overall Depth | 2 in |
Overall Height | 15 3/8 in |
Overall Width | 1 3/4 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Aluminum, Zinc Cast, Finish Dark Bronze, Series 3090, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Mortise Cylinder, Hand Right, Outside Height 15 3/8 in, Outside Width 1 3/4 in, Outside Depth 2 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 40,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Disc Tumbler Keyed Cam Lock, Keyed Alike, 6600 Key, For Material Thickness 13/16 in (G CR11251209PCSM2)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 4 lb. Pull (6YA23)
- HARDWARE RESOURCES Black Door Mounting Kit for CAN-EBM Series (CAN-DOORKIT)
- WD-40 11OZ Garage Door Lube (10058)
- ADAMS RITE Adams Rite keypad latch trim (3090-01-121)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-01-626)
- ADAMS RITE Electronic Lock, Dark Bronze, 12 Button (3090-01-121)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-02-626)
- ADAMS RITE AdamsRite: eForce Keyless Entry Lever, Keypad, Satin Chrome (ADR-3090-02-626)
- LOCKLY Vision Elite, Matte Black (PGD798NVMB)
- SCHLAGE Lock Interconnected Locks (S251JD JUP 626)
- Adams Rite Keyless Entry Handlesets