Shop All Electric Strikes
Adams Rite
Electric Strike
Mfr # 74R1M130
Zoro # G510057164
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12, 16, 24 VAC/DC
- Finish Satin Aluminum Ritecoat Paint
- For Use With 7400 Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adams Rite
- MFR # 74R1M130
- Zoro # G510057164
- UPC # 197163174959
- Country of Origin United States
- Category Electric Strikes
Details
Input Voltage | 12, 16, 24 VAC/DC |
Finish | Satin Aluminum Ritecoat Paint |
For Use With | 7400 Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, Field Selectable Fail Safe/Fail Secure, For Rim Exit Devices, For Aluminum, Hollow Metal or Wood Applications, 9 In. X 1-3/4 In. Faceplate, 12, 16, 24 VAC/DC, Monitored, Satin Aluminum Ritecoat Paint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, BA Keyway (1A1BA1KS208KS800)
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Cross Walk (EB800-949)
- MNG 2" Hammer Egg Knob, Oil Rubbed Bronze (15313)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Satin Chrome (7110-440-652-00)
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7400-335)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes 12, 16, 24 VAC/VDC Flat Black (7440-335)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-313-00)
- ADAMS RITE Elec Stk, 12 VAC, Radius FP, US26D (7110-340-652-00)
- BEA Square Mount Box, Plastic, 4-1/2in. L (10BOX45SQSM)
- Adams Rite Electromagnetic Locking Systems